FGS-MDSP-2B-IMP | COMMSCOPE

COMMSCOPE | FGS-MDSP-2B-IMP | Dual Drop Downspout With Divider 4" H X 6" W Junctions, Fiberguide, Yellow

  • Manufacturer # FGS-MDSP-2B-IMP
  • Anixter #525359
Components: SPILLOUTS / DOWNSPOUTS
Fiber Duct H x W: 4" X 6"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items