FGS-MFAW-F | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-MFAW-F | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 4x12 System Junction Type: Snap-Fit Color: Yellow

  • Manufacturer # FGS-MFAW-F
  • Anixter #337691
Components: COUPLERS / JUNCTIONS
Fiber Duct H x W: 4" X 12"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

JUNCTION,SNAP-FIT,4X12,YEL

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Junction
  • Body Features.Type: Snap-Fit
  • Product Type Features.System: 4x12 System
  • Product Type Features.Product Line: FiberGuide
  • Contact Features.Enclosure Type: Consolidation Point Enclosure
  • Body Features.Enclosure Dimensions: 24 x 24 x 4
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items