FGS-MSHA-C | COMMSCOPE

COMMSCOPE | FGS-MSHA-C | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 2x2 System Straight Section Type: Horizontal Color: Yellow

  • Manufacturer # FGS-MSHA-C
  • Anixter #205756
Components: STRAIGHT SECTION
Fiber Duct H x W: 2" X 2"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

KIT, STRAIGHT WITH COVER, 2X

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Straight Section
  • Body Features.Type: Horizontal
  • Product Type Features.System: 2x2 System
  • Product Type Features.Product Line: FiberGuide
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items