FGS-MSHC-A - COMMSCOPE - FiberGuide 4x4 | Anixter
FGS-MSHC-A | COMMSCOPE

COMMSCOPE | FGS-MSHC-A | FiberGuide 4x4 System, 6 ft. Horizontal Straight Section Hinged Cover, Yellow

  • Manufacturer # FGS-MSHC-A
  • Anixter #542705
Components: COVERS
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items