FGSB-MFAW-A - COMMSCOPE - FiberGuide Fiber | Anixter
FGSB-MFAW-A | COMMSCOPE

COMMSCOPE | FGSB-MFAW-A | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 4x4 System Junction Type: Snap-Fit Color: Black

  • Manufacturer # FGSB-MFAW-A
  • Anixter #480084
Components: COUPLERS / JUNCTIONS
Fiber Duct H x W: 4" X 4"
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
  • FiberGuide Maintains a Minimum Bend Radius Throughout the Entire System, Regardless the System Size
  • FiberGuide is an Optical Raceway System for Central Office, Mobile Switching Center and Data Center Applications
  • Engineers and Installers Can Benefit from the Large Suite of Available FiberGuide Design Tools
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Color: Black
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Junction
  • Body Features.Type: Snap-Fit
  • Product Type Features.System: 4x4 System
  • Product Type Features.Product Line: FiberGuide
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items