FGSB-MFAW-B - COMMSCOPE - Fiberguide | Anixter
FGSB-MFAW-B | COMMSCOPE

COMMSCOPE | FGSB-MFAW-B | Fiberguide Snap-Fit Junction, 4in x 6in, Black

  • Manufacturer # FGSB-MFAW-B
  • Anixter #483037
Channel: SINGLE
Color: BLACK
Components: DEVICE / JUNCTION / OUTLET BOX
Type: NON-METALLIC
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items