Select Country and Language Europe, Middle East & Africa / English
Change Country
FHDEC2X2YL | PANDUIT

PANDUIT | FHDEC2X2YL | Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation.

  • Manufacturer # FHDEC2X2YL
  • Anixter #FHDEC2X2YL
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Minimum 2" bend radius control fittings
  • Protects against signal loss and performance degradation
  • Fittings assemble using FBC couplers
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Specifications
  • End Cap Fitting
  • Material: ABS
  • Color: Yellow
  • Mounting Method: Push-On
  • Dimension: 2.37 Inch Length x 2.14 Inch Width x 0.58 Inch Depth (60.2 mm x 54.3 mm x 14.7 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items