FHPX126LM007N | PANDUIT

PANDUIT | FHPX126LM007N | Hydra Cable Assembly, Six LC Duplex Connectors To Male MPO Connector, 12-Fibers OM3 50/125µm Multimode, Flat Ribbon, Plenum Rated, With 24" Breakout, 7 MT

  • Manufacturer # FHPX126LM007N
  • Anixter #412142
Connector Type: MPO MALE - LC
Fiber Type: OM3
Length: 7 M : 22.97 FT.
Number of Fibers: 12 FIBER
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items