Select Country and Language Europe, Middle East & Africa / English
Change Country
FHWMPMPAM-JCF985 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FHWMPMPAM-JCF985 | 144-F PLENUM MULTI UNIT MPO-MPO 985FT INSTAPATCH/TERA FHWMPMPAM-JCF985

  • Manufacturer # FHWMPMPAM-JCF985
  • Anixter #359690-985F
Connector Type: MPO - MPO
Fiber Type: OS2
Length: 985 FT. : 300.23 M
Number of Fibers: 144 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items