Select Country and Language Europe, Middle East & Africa / English
Change Country
FHXMPMPAD-MBF115 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FHXMPMPAD-MBF115 | TeraSPEED MPO Female to MPO Female 12-Fiber InstaPATCH Plus Distribution Trunk Cable, LSZH no gland, yellow jacket, 115 Feet

  • Manufacturer # FHXMPMPAD-MBF115
  • Anixter #432430-115F
Connector Type: MPO - MPO
Fiber Type: OS2
Length: 115 FT. : 35.05 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items