FI-525 | FLUKE NETWORKS

FLUKE NETWORKS | FI-525 | Fiber Optic Inspection System, with cleaning supplies. Includes a FI-500 Fiber Optic Inspection System with a handheld color display, auto-focus inspection scope and 4 tips for LC and SC style bulkheads and 1.25 and 2.50mm patch cords.

  • Manufacturer # FI-525 | 4812124
  • Anixter #810584
Type: MICROSCOPES
Description

Inspect all types of installed fiber with the FI-500. The portable fiber inspection tool projects a crisp image of microscopic debris and end-face damage. The patented camera includes PortBright to illuminate and easily connect in dark places. Include s handheld color display, auto-focus inspection scope, 4 tips (LC and SC) bulkheads and patch cords (1.25 and 2.50mm).

Features
  • The FI-525 includes handheld color display, auto-focus inspection scope and 4 Upc tips (LC, SC, 1.25mm, 2.50mm). also includes fiber end face cleaning kit
  • High resolution end face images on a large screen
  • Use in dark patch panels with PortBright illumination built into the probe
  • Auto-focus instead of a traditional manual focus ring that is difficult to hold and adjust
  • Small probe gets into tight patch panels
  • Includes 4 UPC tips (1.25, 2.50, LC and SC) and a case. APC, ARINC 801, and other tips avalable
  • Magnetic Strap attachment allows technicians to keep their hand's free and their tester safe from potential drops and accidents with its strong rare earth magnet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items