FI-60 - VIAVI SOLUTIONS - Live fiber | Anixter
FI-60 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | FI-60 | Live fiber identifier, integrated OPM

  • Manufacturer # FI-60
  • Anixter #440203
Type: POWER METERS
Description

Live Fiber Identifier(TM) Includes integrated OPM, adapters for 2.5mm and 1.25mm, software, USB cable, carrying case

Features
  • Avoid network downtime and damage with repeatable SafeChek(TM) easy-pull trigger system.
  • Get the job done faster with a single LFI head that is compatible with multiple cable diameters (250µm to 3mm jacketed fibers).
  • Increase reliability and avoid false readings with integrated ambient light shield.
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items