Select Country and Language Europe, Middle East & Africa / English
Change Country
FI-7000-MPO 120 | FLUKE NETWORKS

FLUKE NETWORKS | FI-7000-MPO 120 | Fluke Networks' FI-7000 FiberInspector Pro with MPO tip and cleaning enables you to quickly inspect and certify fiber end-faces inside ports or patch cords.

  • Manufacturer # FI-7000-MPO 120 | 4461712
  • Anixter #552123
Connector Type: MPO/MTP
Type: TESTKIT
Description

Fiber optic connector end-face contamination is a leading cause of fiber failures. Dirt and contaminant cause insertion loss and back-reflection that inhibits optical transmission and causes havoc with transceivers. Fiber loss and OTDR testing can expo se this problem, but in many cases, dirty connections make fiber testing time consuming and inaccurate. Since dirt can be an issue before, during, or after fiber optic certification testing, and migrate from one fiber optic connector end-face to anothe r upon mating, both sides of any connection must always be cleaned and inspected. Furthermore, mating contaminated fiber optic connectors can cause permanent damage as microscopic debris is crushed between end-faces in physical contact. Even factory te rminated patch cords or pigtails must be inspected as protective caps do not keep fiber optic connector end-faces clean. Avoiding this common cause of failure, starts with inspecting the fiber optic connector end-face and eliminating any contamination before insertion into a bulkhead or piece of equipment. The FI-7000 Fiber Inspector Pro is a fiber optic inspection scope that allows you to inspect and certify fiber optic connector end-faces in 2 seconds so you can get the job done the first time. Th is fiber optic inspection scope provides automated PASS/FAIL certification and takes the guess work out of fiber inspection so anyone can be a fiber expert.

Features
  • Automated Pass/Fail certification of fiber optic connector end-faces
  • Graphical indication of problem areas due to contamination, pits, chips, and scratches
  • Certify to industry standards - IEC 61300-3-35
  • Eliminate human subjectivity from fiber opticconnector end-face measurements Save fiber optic connector end-face views during certification process
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items