Select Country and Language Europe, Middle East & Africa / English
Change Country
FIDT2X2YL | PANDUIT

PANDUIT | FIDT2X2YL | Fitting, 1-Port Spillout to 1.5" (38mm) Inside Diameter Corrugated Tubing, Yellow

  • Manufacturer # FIDT2X2YL
  • Anixter #271396
Components: SPILLOUTS / DOWNSPOUTS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items