FITF4X4B | PANDUIT

PANDUIT | FITF4X4B | Fitting, 1 1/4" (31.8mm) Innerduct Transition 4" x 4" (100mm x 100mm) Fiber-Duct

  • Manufacturer # FITF4X4B
  • Anixter #255067
Components: FITTINGS
Fiber Duct H x W: 4" X 4"
Finish: BLACK
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Attaches to the end of Fiber-Duct(TM) Type E and Type S Duct
  • It can also be attached anywhere along the side walls of the duct provided the duct fingers or side walls are removed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items