Select Country and Language Europe, Middle East & Africa / English
Change Country
FIV452X2YL | PANDUIT

PANDUIT | FIV452X2YL | Fitting And Cover, Inside Vertical 45, 2" x 2" (50mm x 50mm), Fiber-Duct, Yellow

  • Manufacturer # FIV452X2YL
  • Anixter #228016
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Specifications
  • 2x2 Inside Vertical 45 Degree Angle Fitting
  • Material: ABS
  • Color: Yellow
  • Dimension: 7.8 Inch Length x 2.4 Inch Width x 4.7 Inch Height (197.9 mm x 61.5 mm x 120.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items