FIV454X4BL | PANDUIT

PANDUIT | FIV454X4BL | Angle Fitting And Cover, Inside Vertical 45 Degrees, 4" x 4" (100mm x 100mm), Fiber-Duct, Black

  • Manufacturer # FIV454X4BL
  • Anixter #367417
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to channel to create a 45 upward angle from a straight horizontal run. Used with outside vertical 45 angle fitting FOV452X2BL or FOV454X4BL to change level of straight horizontal runs. Cover included.

Features
  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items