Select Country and Language Europe, Middle East & Africa / English
Change Country
FIVRA2X2YL | PANDUIT

PANDUIT | FIVRA2X2YL | Fitting And Cover, Inside Vertical 90, 2" x 2" (50mm x 50mm), Fiber-Duct, Yellow

  • Manufacturer # FIVRA2X2YL
  • Anixter #228005
Components: HARDWARE
Fiber Duct H x W: 2" X 2"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items