FJEPGM5CEI | PANDUIT

PANDUIT | FJEPGM5CEI | Multimode Enhanced FJ Connector

  • Manufacturer # FJEPGM5CEI
  • Anixter #187061
Connector Type: OPTI-JACK
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
Features
  • TIA/EIA-604 FOCIS-6 compliant connectors
  • Exceed TIA/EIA-568-B.3 requirements
  • Insertion loss: 0.1 dB average (multimode), 0.2 dB average (single-mode)
  • Return loss: >20 dB (multimode), >40dB (single-mode)
  • RJ45 small form factor duplex plug
  • Non-optical disconnect maintains data transmission under tensile loads
  • Each duplex plug includes housing, insert, two ferrule assemblies, two crimp sleeves, one boot for 3mm jacketed cable and two dust caps
  • Fiber cable type: tight-buffered recommended
  • Fiber cable size: accept 3.0mm jacketed cable or 1.6mm - 2.0mm jacketed cable (noted in part description)
  • Ferrule type: 2.5mm zirconia ceramic (highest durability for repeated matings)
  • Field polish termination -- Panduit(TM) recommends anaerobic adhesive
  • Use field polish termination kit (FJKITG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items