FJEPGM5CZYL | PANDUIT

PANDUIT | FJEPGM5CZYL | FJ Plug, FJ (Keyed Z - Yellow) Multimode 62.5/125µm or 50/125µm Duplex, 3mm or 900µm Cables, Electrical Ivory, Pack of 100

  • Manufacturer # FJEPGM5CZYL
  • Anixter #414216
Connector Type: OPTI-JACK
Fiber Type: MULTI MODE
RoHS Compliant: YES
Description

FJ (keyed Z - yellow) Multimode Duplex Fiber Optic Plug for 3mm jacketed cable installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items