Select Country and Language Europe, Middle East & Africa / English
Change Country
FJHMPMPAF-MBF360 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FJHMPMPAF-MBF360 | LazrSPEED150 MPO Female to MPO Female 24-Fiber InstaPATCH Plus Distribution Trunk Cable, LSZH, aqua jacket

  • Manufacturer # FJHMPMPAF-MBF360
  • Anixter #313722-360HF
Connector Type: MPO - MPO
Fiber Type: OM2
Length: 360 FT. : 109.73 M
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items