FJJGM5CEI - PANDUIT - FJ Jack Module | Anixter
FJJGM5CEI | PANDUIT

PANDUIT | FJJGM5CEI | FJ Jack Module Multimode for 3mm Jacketed Cable or 900µm Buffered Fiber Electric Ivory

  • Manufacturer # FJJGM5CEI
  • Anixter #520745
Color: IVORY
Fiber Type: 62.5/125
Loaded: NO
Number of Ports: 2
Termination: OPTI-JACK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items