FJJGM5COR - PANDUIT - FJ Module, Multimode | Anixter
FJJGM5COR | PANDUIT

PANDUIT | FJJGM5COR | FJ Module, Multimode 62.5/125µm or 50/125µm Duplex, With Phosphor Bronze Split Sleeves, For 3mm Jacketed Cable or 900µm Buffered Fiber, Orange

  • Manufacturer # FJJGM5COR
  • Anixter #537434
Connector Type: OPTI-JACK
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items