FJJSMM5CEI - PANDUIT - FJ Crimp Jack Module | Anixter
FJJSMM5CEI | PANDUIT

PANDUIT | FJJSMM5CEI | FJ Crimp Jack Module 62.5µm for 3mm Jacketed Cable or 900µm Buffered Fiber Electric Ivory

  • Manufacturer # FJJSMM5CEI
  • Anixter #543340
Connector Type: OPTI-JACK
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
_Color: Electrical ivory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items