Select Country and Language Europe, Middle East & Africa / English
Change Country
FJJSMMFRL-X | PANDUIT

PANDUIT | FJJSMMFRL-X | Replacement Ferrule Assembly, Crimp Sleeve And Clear Dust Cap for FJ Opti-Crimp 62.5/125µm Multimode Duplex Jack Module, For 3mm Jacketed Cable or 900µm Buffered Fiber, Pack of 10

  • Manufacturer # FJJSMMFRL-X
  • Anixter #248554
Connector Type: OPTI-JACK
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Features
  • Eliminate the need to purchase complete FJ(TM) Opti-Crimp(TM) Jack Modules or FJ(TM) Opti-Crimp(TM) Keyed Jack Modules if necessary to re-terminate
  • Include ten ferrule assemblies, crimp sleeves, and dust caps for 3.0mm jacketed cable or 900µm tight-buffered fiber installation
  • Dust caps are color-coded: orange for 50/125µm and clear for 62.5/125µm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items