Select Country and Language Europe, Middle East & Africa / English
Change Country
FJWMPMPAD-JBF055 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJWMPMPAD-JBF055 | LazrSPEED 550 SC to MTRJ Fiber Patch Cord, 1.6 mm Duplex, LSZH, Aqua Jacket, 55 Feet

  • Manufacturer # FJWMPMPAD-JBF055
  • Anixter #344330-055HF
Connector Type: SC - MT-RJ
Fiber Type: OM4
Length: 55 FT. : 16.76 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Description

TeraSPEED MPO Female to MPO Female 12-Fiber InstaPATCH Plus Distribution Trunk Cable, LSZH, yellow jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items