FJWMPMPAD-JBF295 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJWMPMPAD-JBF295 | TeraSPEED ST II to ST II Fiber Patch Cord, 1.6 mm Duplex, Riser, Yellow Jacket, 295 Feet

  • Manufacturer # FJWMPMPAD-JBF295
  • Anixter #344330-295HF
Connector Type: MPO - MPO
Fiber Type: OS2
Length: 295 FT. : 89.92 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Description

TeraSPEED MPO Female to MPO Female 12-Fiber InstaPATCH Plus Distribution Trunk Cable, LSZH, yellow jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items