Select Country and Language Europe, Middle East & Africa / English
Change Country
FJWMPMPAH-JBF110 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJWMPMPAH-JBF110 | TeraSPEED LC to ST II Fiber Patch Cord, 3.0 mm Duplex, LSZH, Yellow Jacket, 110 Feet

  • Manufacturer # FJWMPMPAH-JBF110
  • Anixter #352435-110HF
Connector Type: LC - ST COMPATIBLE
Fiber Type: OS2
Length: 110 FT. : 33.53 M
Number of Fibers: 48 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items