FJWMPMPAL-JBF360 - COMMSCOPE SYSTIMAX | Anixter
FJWMPMPAL-JBF360 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJWMPMPAL-JBF360 | Trunk Cable, Pre-Terminated, OS2, TeraSPEED Single-Mode, LSZH, 96-Fiber, MPO Female Connector, 360' Length, Yellow Jacket, With Gland

  • Manufacturer # FJWMPMPAL-JBF360
  • Anixter #486160-360F
Connector Type: MPO - MPO
Fiber Type: OS2
Number of Fibers: 96 FIBER
Type: PATCH CORDS
Features
  • 12 Fiber MPO Connector-Based Modular Design Enables Simple Connections
  • Factory Terminated and Tested Trunk Cables for Instant Field Connections and Guaranteed Quality and Performance
  • Designed for Administrative Convenience Guaranteed Transmit to Receive Connectivity
  • Supports Easy Reconfiguration for Moves, Adds and Changes
  • Easy Upgrade Path to Parallel Transmission and Associated
  • Applications, While Preserving the Initial Investment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items