Select Country and Language Europe, Middle East & Africa / English
Change Country
FJXMPMPAD-MBF280 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJXMPMPAD-MBF280 | TeraSPEED SC to ST II Fiber Patch Cord, 3.0 mm Duplex, LSZH, Yellow Jacket, 280 Feet

  • Manufacturer # FJXMPMPAD-MBF280
  • Anixter #432687
Connector Type: SC - ST COMPATIBLE
Fiber Type: OS2
Length: 280 FT. : 85.34 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items