FJXMPMXAF-MAF065 - COMMSCOPE SYSTIMAX | Anixter
FJXMPMXAF-MAF065 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FJXMPMXAF-MAF065 | IP360 PRETERM EXT CBL 24F LSZHLAZRSPD550 MP(F)-MP(M) 65FT FJXMPMXAF-MAF065

  • Manufacturer # FJXMPMXAF-MAF065
  • Anixter #544682-065F
Connector Type: MPO - MPO
Fiber Type: OM2
Number of Fibers: MULTI
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items