FL25X25LG-A | PANDUIT

PANDUIT | FL25X25LG-A | Slotted Duct, Polypropylene,25X25X500mm,Light Grey,Adhesive

  • Manufacturer # FL25X25LG-A
  • Anixter #314562
Components: SLOTTED DUCT STANDARD
Finish: GREY
Type: CABLE ROUTING / WIRING DUCT
Features
  • Specifications
  • Flexible polypropylene material
  • UL Recognized continuous use temperatures up to 149F (65C)
  • UL94 Flammability Rating of V-2
  • Factory applied adhesive tape provided for easy mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items