FLCSMC5ABL | PANDUIT

PANDUIT | FLCSMC5ABL | Keyed LC Simplex Connector, Keyed A - Black, OptiCam OM2 50/125µm Multimode Simplex Fiber, For 900µm Tight-buffered Fiber Installation

  • Manufacturer # FLCSMC5ABL
  • Anixter #415340
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: NOT DECLARED
Description

LC (keyed A - black) OptiCam 50/125µm Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items