Select Country and Language Europe, Middle East & Africa / English
Change Country
FLCSMCXAQY-C | PANDUIT

PANDUIT | FLCSMCXAQY-C | LC Simplex Connector, OptiCam, OM3/OM4 50/125µm 10Gig Multimode Fiber, Pre-polished, For 900µm Tight-buffered Fiber Installation, Aqua Boot, Pack of 100

  • Manufacturer # FLCSMCXAQY-C
  • Anixter #374481
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: NOT DECLARED
Description

LC OptiCam 10Gig(TM) 50/125µm OM3/OM4 Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items