FLCSSBUY | PANDUIT

PANDUIT | FLCSSBUY | LC Simplex Single-mode Fiber Optic Connector

  • Manufacturer # FLCSSBUY
  • Anixter #268813
Connector Type: LC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
Features
  • Rear pivot latch design, robust construction - Longer beam reduces deflection during mating and unmating to reduce latch fatigue, leading to longer cycle life
  • Anti-snag latch - Low profile latch resists cable snagging
  • Wide "positive grip" thumb latch - multi-grooved, full body width thumb latch improves grip for better control during matings/unmatings; promotes fast, easy MACs (moves, adds, changes) in high-density applications
  • Audible "click" upon successful mating - Provides user with a definitive signal of successful connector mating
  • Field installable duplex clip with integrated polarity markers - Allows fast, easy field polarity changes without tools; quick identification of polarity
  • One connector body design for both simplex and duplex applications - A single connector design is used for both simplex and duplex patch cords and inside the wall applications to simplify installation
  • Protective cap locks onto connector latch with audible "click" - Protective cap automatically locks onto connector latch, completely covering connector end; prevents ferrule end face damage by providing protection from contamination and impact
  • Anaerobic adhesive field installation - Simplifies and reduces installation time by 50% compared to heat cured epoxy terminations; curing oven/time not required
  • Rugged body construction - Stable performance under side loads for improved reliability
  • Independent free-floating ferrules - Ensures physical fiber contact for consistent low return loss, unlike unitary multi-fiber ferrule connectors
  • 1.25mm Ceramic ferrules - Provide the highest durability for repeated matings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items