FLEXIMAX PANEL-EMEA - COMMSCOPE SYSTIMAX | Anixter
FLEXIMAX PANEL-EMEA | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FLEXIMAX PANEL-EMEA | 24 port panel module to mount M-series jacks (not supplied) 1-U rack mount space comcode: 108356312

  • Manufacturer # FLEXIMAX PANEL-EMEA | 760184507
  • Anixter #529639
Color: BLACK
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items