FLEXMATE TOOL | B-LINE

B-LINE | FLEXMATE TOOL | Flextray Flexmate Splice Crimping Tool

  • Manufacturer # FLEXMATE TOOL
  • Anixter #213144
Components: SPLICE
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Features
  • Fastest splice connection method available in the industry
  • For use with 4" (100mm) to 12" (300mm) wide tray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items