Select Country and Language Europe, Middle East & Africa / English
Change Country
FLEXMATE2 | B-LINE

B-LINE | FLEXMATE2 | Flextray Flexmate Crimp Splice

  • Manufacturer # FLEXMATE2
  • Anixter #213141
Components: SPLICE
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Features
  • Fastest splice connection method available in the industry
  • For use with 4" (100mm) to 12" (300mm) wide tray
  • Finish: Pre-Galvanized Zinc (GS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items