Select Country and Language Europe, Middle East & Africa / English
Change Country
FLUKE-705 | FLUKE

FLUKE | FLUKE-705 | Fluke 705 Loop Calibrator

  • Manufacturer # FLUKE-705
  • Anixter #534662
Type: VOLTAGE DETECTORS
Description

The new Fluke 705Loop Calibrator is a cost-effective, integrated solution for calibration, repair and maintenance of current loops. It features: mA sourcing, simulation and measurement 0.02% accuracy and 0.001 mA resolution Simultaneous mA and % of spa n display Selectable step or ramp outputs 24 V Loop supply with mA measure 0-28 V DC measurement to check Loop Voltage Easy battery exchange without opening the case Compact case with separate protective holster Three year warranty

Low cost calibrator muscle. For a powerful loop calibrator at a very affordable price, choose the new Fluke 705 Loop Calibrator. This feature-rich solution to loop calibration, maintenance and repair offers: A large display and simple, pushbutton interface for ease of us e. Simultaneous mA and % readout for quick, easy interpretation of readings. mA accuracy of 0.02% Push button 25% steps for fast, easy linearity checks. Save time over traditional knob type controls. "Span Check" for fast confirmation of zero and span. Selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests. 24 volt internal loop supply, so you can power and read a transmitter at the same time without carrying a DMM. Single 9V battery that is e asily changed. 0 - 20 mA or 4 - 20 mA default start up modes. Safety conformance CSA C22.2 No. 1010.1:1992

Features
  • AC70A Alligator Clips
  • C10 protective yellow holster with Flex-Stand(tm)
  • Instruction sheet
  • TL75 safety-designed test lead set
  • NIST- traceable calibration report and data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items