FM1200V-60 - FLUIDMESH NETWORKS INC - | Anixter
FM1200V-60 | FLUIDMESH NETWORKS INC

FLUIDMESH NETWORKS INC | FM1200V-60 | Wireless Ethernet Radio, 2-Port, 4.9 to 5.9 Gigahertz, 60 Mbps, 6.1" Width x 3.1" Depth x 13" Height

  • Manufacturer # FM1200V-60
  • Anixter #517442
Device: OUTDOOR RADIO
Technology: MULTIPLE
Features
  • Most Powerful
  • Designed for Mission-Critical Video, Voice and Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items