FM1200V-HW - FLUIDMESH NETWORKS INC - | Anixter
FM1200V-HW | FLUIDMESH NETWORKS INC

FLUIDMESH NETWORKS INC | FM1200V-HW | Fluidmesh 1200 VOLO, Single MIMO Radio Device, 1 Mbps Ethernet Throughput, 4.9-5.8 Ghz With Integrated Panel Antennas; 2 Ethernet Ports; Includes Passive Poe Injector And 90-240 V AC Power Supply

  • Manufacturer # FM1200V-HW
  • Anixter #517437
Device: OUTDOOR RADIO
Technology: MULTIPLE
Features
  • Fluidthrottle-Select Only the Throughputs You Need
  • Prodigy 2.0-MPLS Transmission Protocol with Intelligent QOS
  • Virtual Gigabit up to 150 Mbps Usable Throughput for Outdoor Ethernet Radio Links
  • Bazooka-Aggregates Multiple Links for Higher Throughput Caacity
  • FMquadro-Web Based Interface to Easily Configure, Monitor and Troubleshoot the Network
  • Fluidmax-Change Network's Architecture Not the Radios
  • Fluidity-Broadband Connection to High Speed Vehicles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items