FM3200-90 | FLUIDMESH NETWORKS INC

FLUIDMESH NETWORKS INC | FM3200-90 | Wireless Base Station, 5 Gigahertz, 90 Mbps, 7" Width x 8" Depth x 16" Height, Die-Cast Metal Aluminum Enclosure

  • Manufacturer # FM3200-90
  • Anixter #637370
Device: SOFTWARE
Features
  • Rugged Die-Cast Aluminum Housing
  • MPLS Transmission Protocol with Intelligent QoS
  • Web Based Interface to Easily Configure, Monitor, and Troubleshoot the Network
  • Connectivity Solution for High Speed Vehicles and Train
  • 802.3 Amperef PoE Gigabit
  • NPT-1 Taded Cable Gland for Conduit Direct Mounting
  • RoHS Complaint
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items