FMD1 | PANDUIT

PANDUIT | FMD1 | Rack Mount Fiber Drawer 1 RU

  • Manufacturer # FMD1
  • Anixter #248884
Connectorized Fibers: 24
Loaded: UNLOADED
Spliced Fibers: 24
Type: RACK MOUNT
Features
  • Mount to standard EIA 19" rack rails
  • Hold Opticom(TM) Fiber Adapter Panels
  • Slide-out drawer provides front access to all fibers and cables
  • Patented front cable management rings ensure bend radius control and provide cable management for fiber patch cords as they transition in to the vertical channel
  • Slide-out drawer depth accommodate splice tray installation and slack loop creation in rear of enclosure
  • Multiple trunk cable entry locations provided on rear and sides of enclosure
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items