FMP6 - PANDUIT - Multimedia Modd Panel | Anixter
FMP6 | PANDUIT

PANDUIT | FMP6 | Multimedia Modd Panel

  • Manufacturer # FMP6
  • Anixter #520722
Fiber Count: 6
Features
  • Allows customization of installation for multimedia applications requiring integration of fiber optic and copper cables
  • Snaps quickly into the front of all Opticom(TM) components
Specifications
  • Multimedia Modular Panel
  • Number Of Ports: 6
  • Dimension: 4.30 Inch Length x 1.39 Inch Width x 0.68 Inch Depth (109.2 mm x 35.3 mm x 17.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items