FMS2 | PANDUIT

PANDUIT | FMS2 | Spool, Fiber Management, Opticom, For Use With 2 RU or 4 RU Rack Mount Fiber Enclosures, 1.60" H x 4.00" D (4.0mm x 100.0mm), Black

  • Manufacturer # FMS2
  • Anixter #412232
Cable Management Type: SPOOLS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Spools and manages fiber slack in Opticom 2RU or 4RU Rack Mount Fiber Enclosures. Features fiber retention tabs and fingers. Comes with two spools and adhesive mounts. Dimensions: 1.60"H x 4.00"dia. (40.6mm x 100.0mm)

Features
  • Optional locks for use with FRME Rack Mount Enclosures and FWME Wall Mount Enclosures
  • Spool provides for organization of fiber cords in a variety of applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items