Select Country and Language Europe, Middle East & Africa / English
Change Country
FMT1 | PANDUIT

PANDUIT | FMT1 | Mount With CFAPPBL1 fiber Adapter patch panel to hold up to four QuickNet Cassettes, FAP, and FMP Adapter panels. Dimensions: 1.75"H x 17.16"W X 11.16"D (44.4mm x 433.3mm x 283.5mm).

  • Manufacturer # FMT1
  • Anixter #248886
Loaded: UNLOADED
Type: RACK MOUNT
Description

Mount with CFAPPBL1 fiber adapter patch panel to hold up to four QuickNet Cassettes, FAP, and FMP adapter panels. Dimensions: 1.75"H x 17.16"W X 11.16"D (44.4mm x 433.3mm x 283.5mm)

Features
  • Mount to standard EIA 19" rack rails
  • Standard front or angled front options
  • Use with Opticom(TM) Fiber Adapter Patch Panels to protect fibers and terminations
  • Can be used as a back box for select Mini-Com(TM) Patch Panels
  • Removable top cover provides access to connections, fibers, and slack storage in rear of tray
  • Multiple trunk cable entry locations provided on rear and sides of enclosure
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions
Specifications
  • Standard Rack Mount Fiber Tray
  • Number Of Rack Spaces: 1
  • Color: Black
  • Dimension: 1.75 Inch Height x 17.16 Inch Width X 11.16 Inch Depth (44.4 mm x 433.3 mm x 283.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items