Select Country and Language Europe, Middle East & Africa / English
Change Country
FN520007512 | 3M

3M | FN520007512 | 3M 7448 ABRASIVE SCOTCHBRITE PAD CHLORIDE FREE

  • Manufacturer # FN520007512
  • Anixter #ABSHCL7448060
Category: PADS
Diameter: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: SHEET - CLOTH
Spindle / Bore: NONE
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items