Select Country and Language Europe, Middle East & Africa / English
Change Country
FN520007793 | 3M

3M | FN520007793 | TREAD SAFETY 6X24" BLACK S/ADHESIVE 3MS 610

  • Manufacturer # FN520007793
  • Anixter #ATANST600024000200
Adhesive Type: ACRYLIC
Category: ANTI-SLIP TAPES
Color: BLACK
Length: 24
Liner Type: PVC
Product Type: ANTISLIP TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: TEMPORARY
Width: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items