FO6CB - PANDUIT - Fan Out 6-Fibers | Anixter
FO6CB | PANDUIT

PANDUIT | FO6CB | Fan Out 6-Fibers

  • Manufacturer # FO6CB
  • Anixter #543779
Fiber Type: BREAKOUT KITS
Type: FIBER
Description

Build up 250µm fiber to 900µm loose buffered coating size; for six fibers.

Features
  • Used to build up 250µm fiber to 900µm loose buffered coating size for connector termination
  • Include 900µm hollow tubing and plastic housings
  • Include adhesive tape for mounting
  • Include TEFLON* powder for easy insertion of fibers
  • Length: 1 meter (39.37")
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items