FOCTT2-KIT - PANDUIT - Opticam 2 Termination | Anixter
FOCTT2-KIT | PANDUIT

PANDUIT | FOCTT2-KIT | Opticam 2 Termination Tool Basics Kit consists of : OCTT2 tool, launch cords and sleds. Used to terminate LC, SC2 and ST2 fiber optic connectors

  • Manufacturer # FOCTT2-KIT
  • Anixter #910064
Fiber Type: TERMINATION KIT
Type: FIBER
Features
  • LCD display
  • Calculated Insertion Loss
  • Smartphone app for Apple and Android devices
  • Ergonomic, symmetric design
Benefits
  • LCD display Guides the user through the termination process with simple step-by-step prompts and on-screen visuals. Indicates the field fiber and fiber stub are in proper alignment before camming.
  • Calculated Insertion Loss The OptiCam 2 tool goes beyond pass/fail indicators to provide a calculated insertion loss, allowing installers to gain confidence in the effectiveness of each termination.
  • Smartphone app for Apple and Android devices Simplifies the documentation process, allowing input of project and installer name, as well as sequential connector numbering with date/time stamps and insertion loss values. Data can be stored for export via email.
  • Ergonomic, symmetric design A clean, simple design that doesn't require users to remember which knob, button or lever to turn, press or squeeze next. A symmetrical design combined with a self-aligning, reversible connector cradle allows for left and right handed termination in both handheld and bench top orientations. Crad les and patch cords are color coordinated to facilitate setup. A pivoting arm simplifies connector loading and removal.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items